Motion
RNA5902

NTN
RNA5902

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 18 mm Width, Open
Mi Item #03363686
MFR #RNA5902
Price$37.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5902

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 18 mm Width, Open
Mi Item #03363686
MFR #RNA5902

Mfr description
RNA5902 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.073 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA5902 Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 18 mm overall width, open closure type, and a weight of 0.073 lbs, making it ideal for compact assemblies.
  • Manufacturer Upc Number
    4547359665659
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359665659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)