Motion
2520VQ17A11 11CC20 LH

VICKERS BY DANFOSS
2520VQ17A11 11CC20 LH

2520VQ17A11 11CC20 LH
Mi Item #03363713
MFR #2520VQ17A11 11CC20 LH
Price$5,193.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
2520VQ17A11 11CC20 LH

2520VQ17A11 11CC20 LH
Mi Item #03363713
MFR #2520VQ17A11 11CC20 LH

Mfr description
2520VQ17A11 11CC20 LH
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,193.48/each

Specifications

Dimensions

  • Inlet Port Size
    2-1/2 in SAE
  • Outlet Port Size
    1 in SAE

Details

  • Displacement
    36.4 cm³/r, 55.2 cm³/r
  • Max Continuous Torque
    316 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2500 rpm, 2700 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    45° Clockwise
  • Series
    2520VQ
  • Shaft Type
    Splined
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)