Motion
2CC-143-143
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, ASTM A108, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #03363721
MFR #2CC-143-143
Your Price$169.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, ASTM A108, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #03363721
MFR #2CC-143-143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.64/each(List $195.08)

Overview

Mfr description
2CC-143-143 SHAFT COUPLING

Specifications

  • Coupling Type
    Two-Piece with Recessed Screws
  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Coupling Material
    ASTM A108
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.7500 in
  • Finish Coating
    Black Oxide
  • Screw Material
    Steel
  • Coupling Length
    3.7500 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • Weight
    3.0625 lbs
  • Bore Diameter
    1.4375 in
  • Manufacturer Upc Number
    044861049846
  • UPC_NO
    044861049846
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought