Motion
61463610148

NORTON ABRASIVES
61463610148

Dressing Stick -
Mi Item #03363725
MFR #61463610148
Price$126.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610148

Dressing Stick -
Mi Item #03363725
MFR #61463610148

Mfr description
61463610148 NORBIDE STICK 1/4 X 1/2 X 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.69/each

Specifications

Dimensions

  • Height
    1/4 in
  • Length
    3 in
  • Width
    1/2 in

Details

  • Bond Type
    Vitrified
  • Face Shape
    Rectangular
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)