Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- BearingsBall Bushing Bearing
- Body OptionNon-Rotating
- Body TypeGuided
- Clean SeriesNo
- Country of OriginJP
- Cushion TypeAir Cushion
- Cylinder StyleGuided
- Cylinder SuffixA
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Options IncludedAir Cushions, Ball Bush Bearing, Tn (Npt) Thread
- Piping TypeStandard Piping
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT 1/8
- Product TypeGuided Air Cylinders
- Rod TypeNon-Rotating
- SeriesCXS
- Stroke Adjuster TypeNo Adjuster
- Suffix For StrokeA
- TypeGuide Cylinder
Overview
Mfr description
CXSL25TN-80A CYLINDER
- Bore sizes: 20, 25, 32 mm
- Non-rotating accuracy: ± 0.1°
- Stroke adjustment range: 0 to -5 mm
- Auto switch capable