Motion
1019506
S2130-5/8 Bolt Type Anchor Shackle - 5/8 in Size, 3-1/4 ton Capacity, Steel Material, Self-Colored Coating
Mi Item #03363918
MFR #1019506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S2130-5/8 Bolt Type Anchor Shackle - 5/8 in Size, 3-1/4 ton Capacity, Steel Material, Self-Colored Coating
Mi Item #03363918
MFR #1019506

Mfr description
1019506 3.25T ABT SHK 5/8"
  • Capacities 1/3 thru 150 metric tons, grade 6
  • Working Load Limit and grade 6 permanently shown on every shackle
  • Forged – Quenched and Tempered, with alloy bolts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.77 in
  • Inside Shackle Length
    2.38 in
  • Inside Shackle Width
    1.69 in
  • Shackle Size
    5/8 in
  • Weight
    1.68 lbs
  • Width Between The Eyes
    1.06 in

Details

  • Finish Coating
    Self-Colored
  • Manufacturer Product Page
  • Material
    Steel
  • Standards Met
    ASME B30.26
  • Weight Capacity
    3-1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)