Motion
1/4X50 4219M MARINE FUEL 40

GATES RUBBER CO
1/4X50 4219M MARINE FUEL 40

1/4X50 4219M MARINE FUEL 40
Mi Item #03364415
MFR #1/4X50 4219M MARINE FUEL 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4X50 4219M MARINE FUEL 40

1/4X50 4219M MARINE FUEL 40
Mi Item #03364415
MFR #1/4X50 4219M MARINE FUEL 40

Mfr description
350-0146 1/4 4219M MARINE MASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Outer Diameter  
    0.64 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Flexible connections between rigid fuel distribution lines and engine. Excellent for vent lines and emission control systems. Suitable for marine diesel and gasohol blends of ethanol, methanol and ethers up to 10%.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053299380
  • Working Pressure
    2.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)