Motion
3/8X25 4219M MARINE FUEL 40

GATES RUBBER CO
3/8X25 4219M MARINE FUEL 40

4219M Marine Master™ Industrial Hose - 3/8 in Inner Diameter, 2.8 Working Pressure, Marine & Engine Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 25 ft Length
Mi Item #03364417
MFR #3/8X25 4219M MARINE FUEL 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X25 4219M MARINE FUEL 40

4219M Marine Master™ Industrial Hose - 3/8 in Inner Diameter, 2.8 Working Pressure, Marine & Engine Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 25 ft Length
Mi Item #03364417
MFR #3/8X25 4219M MARINE FUEL 40

Mfr description
350-0385 3/8X25FT 4219M MARINE MASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.77 in
  • Weight
    6.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Flexible connections between rigid fuel distribution lines and engine. Excellent for vent lines and emission control systems. Suitable for marine diesel and gasohol blends of ethanol, methanol and ethers up to 10%.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053299458
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 257 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053299458
  • Working Pressure
    2.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)