Motion
170A13212

Drillco
170A13212

Hammer Drill Bit - 1/2 in, Vanadium High Speed Steel, SDS Plus Shank
MI ITEM #03364425
MFR #170A13212
List Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
170A13212

Hammer Drill Bit - 1/2 in, Vanadium High Speed Steel, SDS Plus Shank
MI ITEM #03364425
MFR #170A13212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.32/each for your price

Overview

Mfr description
170A13212 DRILLCO

Specifications

  • Drill Bit Size
  • Material
    Vanadium High Speed Steel
  • Shank Type
    SDS Plus
  • Overall Length
  • Point Angle
    160 °
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    No
  • Series
    170A
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text