Specifications
Dimensions
- Bore Diameter2.5000 in
- Bore Length3.65 in
- Outer Ring Width1.7500 in
- Outside Diameter4.3312 in
- Overall Width3.6500 in
- Weight5.00 lbs
Details
- Bearing Material52100 Steel
- Bore TypeRound
- Finish CoatingUncoated
- Locking DeviceEccentric Collar
- Max Operating Temperature225 °F
- Product TypeRoller Insert Bearings
- Radial Dynamic Load Capacity43240 lbs
- Radial Static Load Capacity53500 lbs
- Series3000
- Type Of BearingSpherical Roller
- UPC_NO698210931674
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)