Motion
MS4-LFR-1/4-D7-ERM-AS

FESTO CORPORATION
MS4-LFR-1/4-D7-ERM-AS

529156 MS4-LFR-1/4-D7-ERM-AS "FRL"
MI ITEM #03364589
MFR #MS4-LFR-1/4-D7-ERM-AS
Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D7-ERM-AS

529156 MS4-LFR-1/4-D7-ERM-AS "FRL"
MI ITEM #03364589
MFR #MS4-LFR-1/4-D7-ERM-AS

Mfr description
529156 MS4-LFR-1/4-D7-ERM-AS "FRL"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.84/each

Specifications

Dimensions

  • Weight
    0.61 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Body Material
    Die-cast aluminum
  • Maximum Air Flow
    52.97 scfm
  • Maximum Operating Pressure
    14 bar
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)