Motion
CD-G04
CLEVIS PIN
MI ITEM #03364729
MFR #CD-G04
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEVIS PIN
MI ITEM #03364729
MFR #CD-G04

Mfr description
CD-G04 CLEVIS PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Hardware Type
    Clevis Pin
  • Operating Pressure Range
    0.7 to 0.05 MPa
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)