Motion
CDNGDA40-125-D

SMC CORP OF AMERICA
CDNGDA40-125-D

CDNGDA40-125-D
MI ITEM #03364731
MFR #CDNGDA40-125-D
Price$427.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGDA40-125-D

CDNGDA40-125-D
MI ITEM #03364731
MFR #CDNGDA40-125-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$427.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Clevis
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    D
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Air Cushion, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNG
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Overview

Mfr description
CDNGDA40-125-D CYLINDER
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
  • Bore sizes (mm): 20, 25, 32, 40
  • Auto switch capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought