Overview
Mfr description
ZF92154078 FLANGE BLOCK W/ADP BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- Manufacturer Upc Number793699383379
- UPC_NO793699383379
- Weight37 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data