Motion
ZFS92154078 2 15/16 FLANGE ROLLER BRG

REXNORD INC
ZFS92154078 2 15/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03364906
MFR #ZFS92154078 2 15/16 FLANGE ROLLER BRG
Price$5,244.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS92154078 2 15/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03364906
MFR #ZFS92154078 2 15/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,244.57/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.5000 in
  • Bore Diameter  
    2-15/16 in
  • Weight
    44 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699383362
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699383362

Overview

Mfr description
ZFS92154078 FLANGE BLK FLTG W/ADP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought