Motion
N4F4-B-LS
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 300 psi psi, 1/2 in Body Size
MI ITEM #03364968
MFR #N4F4-B-LS
Your Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 300 psi psi, 1/2 in Body Size
MI ITEM #03364968
MFR #N4F4-B-LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.70/each(List $45.65)

Overview

Mfr description
N4F4-B-LS FITTING

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/2 in
  • Safety Options
    Safety Lock
  • Hex
    1.36 in
  • Length
    4.28 in
  • Burst Pressure
    8200 psi
  • Standard Interchange
    Bowes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text