Motion
YCJT1 5/8 SGT

TIMKEN (FAFNIR)
YCJT1 5/8 SGT

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #03365259
MFR #YCJT1 5/8 SGT
Price$258.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT1 5/8 SGT

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #03365259
MFR #YCJT1 5/8 SGT

Mfr description
YCJT1 5/8 SGT PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.95/each

Specifications

Dimensions

  • Base Thickness
    0.5630 in
  • Bolt Center To Center Length  
    5.8440 in
  • Bolt Circle Diameter  
    5.8438 in
  • Bore Diameter  
    1-5/8 in
  • Inner Ring Width
    1-15/16 in
  • Overall Length Diameter  
    7.0625 in
  • Weight
    5.24 lbs

Details

  • Bearing Number
    GY1110KRRB SGT
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796266353
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Seal Type
    Shroud Seal
  • Series
    YCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)