Overview
Mfr description
P2KC SOLDERING IRON KIT
- Piezo Ignition
- Run Time Approximately 60 Min
Specifications
- ApplicationUse To Heat, Solder, Desolder, Heat Shrink, Strip Insulation, and Torch
- Length7 in
- Power SourceButane
- Watts25 to 75
- IncludesTray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data