Motion
C215T34DB3B
Farm Duty Motor - 10 hp, 3600 rpm, 3 ph, 208-220/440 V, 215TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #03365527
MFR #C215T34DB3B
Your Price$1,970.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 10 hp, 3600 rpm, 3 ph, 208-220/440 V, 215TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #03365527
MFR #C215T34DB3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,970.49/each(List $2,364.59)

Overview

Mfr description
140641.00,10 - 15HP,215TZ,3600RPM,3PH
  • Class “F” insulation system
  • Overload protected
  • Keyed shaft with 1/4-20 UNC tapped hole on end
  • 34” long leads
  • Capacitors shipped loose on 1-phase designs
  • Motor venting protected against insects and rodents
  • Double sealed ball bearings

Specifications

  • Motor Category
    Universal Crop Dryer Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-220/440 V
  • Frame Size
    215TZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    3470 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    G
  • kW
    7.50 kW
  • Full Load Current
    28.00–26.00 / 13.00 A
  • Full Load Efficiency
    85.50 %
  • Description
    Crop Dryer Motor, 10 & 15 HP, 3 Ph, 60 & 60 Hz, 208-220/440 & 208-220/440 V, 3600 & 3600 RPM, 215TZ Frame, DP
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Description Keyword
    10 hp
  • Volts @ Frequency
    208-220/440 V @ 60 Hz
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    1.1250 in
  • Voltage
    208-220/440 V
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    11.15 in
  • Overall Length C Dimension
    17.41 in
  • Drive End Bearing Size
    307
  • Opposite Drive End Bearing Size
    206
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.5
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Ambient Temperature Range
    40 °C
  • IP Rating
    22
  • Standards Met
    CSA, UL Recognized
  • Weight
    114.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720154670
  • UPC_NO
    691720154670
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Thermostat
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought