Motion
SWIE0P
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Polymer Shield, Mounting Hex: 11 mm, Temperature Range: -4°F to 248°F
MI ITEM #03367110
MFR #SWIE0P
Your Price$29.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Polymer Shield, Mounting Hex: 11 mm, Temperature Range: -4°F to 248°F
MI ITEM #03367110
MFR #SWIE0P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.21/each(List $33.58)

Overview

Mfr description
SWIE0P DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
  • Stud material is AISI 303 stainless steel
  • Available for all versions of DualVee guide wheels
  • Manufacturer: Bishop-Wisecarver

Specifications

  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text