Motion
TW134
TW-000 Series Bearing Lock Washer - 6.199 in ID, 9-5/64 in OD, 8.091 in Face Dia.
MI ITEM #03367271
MFR #TW134
Price$148.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 6.199 in ID, 9-5/64 in OD, 8.091 in Face Dia.
MI ITEM #03367271
MFR #TW134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.58/each

Specifications

Dimensions

  • Bore Diameter  
    6.1990 in
  • Face Diameter  
    8.0910 in
  • Key Width
    0.715 in
  • Outside Diameter Over Tangs
    9.0781 in
  • Tang Width  
    0.52 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533053677

Overview

Mfr description
TW134 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought