Motion
60FHMCL
60F HI-MAX CONN LINK SC
MI ITEM #03367346
MFR #60FHMCL
Your Price$3.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60F HI-MAX CONN LINK SC
MI ITEM #03367346
MFR #60FHMCL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$3.04/each(List $3.66)

Overview

Mfr description
60F HI-MAX CONN LINK SC

Specifications

  • Number Of Strands Across
    1
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text