Motion
7005-160
Keyless Bushings - 160 mm ID, 210 mm OD
MI ITEM #03367948
MFR #7005-160
Your Price$1,839.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 160 mm ID, 210 mm OD
MI ITEM #03367948
MFR #7005-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,839.94/each(List $2,649.52)

Overview

Mfr description
RFN7005 160 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    160 mm
  • Outside Diameter
  • Hub Surface Pressure
    125 N/mm
  • Transmissible Axial Force
    1032 kN/lbs
  • Overall Length
    130 mm
  • Manufacturer Catalog Number
    7005-160
  • Weight
    11.9 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104329
  • Bore Diameter
    160 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text