Motion
7005-190
Keyless Bushings - 190 mm ID, 250 mm OD
MI ITEM #03367951
MFR #7005-190
List Price$4,849.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 190 mm ID, 250 mm OD
MI ITEM #03367951
MFR #7005-190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,849.58/each for your price

Overview

Mfr description
RFN7005 190 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    190 mm
  • Outside Diameter
  • Hub Surface Pressure
    110 N/mm
  • Transmissible Axial Force
    1395 kN/lbs
  • Overall Length
    165 mm
  • Manufacturer Catalog Number
    7005-190
  • Weight
    21.9 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104350
  • Bore Diameter
    190 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text