Motion
7005-260
Keyless Bushings - 260 mm ID, 325 mm OD
MI ITEM #03367954
MFR #7005-260
List Price$5,794.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 260 mm ID, 325 mm OD
MI ITEM #03367954
MFR #7005-260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,794.07/each for your price

Overview

Mfr description
RFN7005 260 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    260 mm
  • Outside Diameter
  • Hub Surface Pressure
    120 N/mm
  • Transmissible Axial Force
    1920 kN/lbs
  • Overall Length
    162 mm
  • Manufacturer Catalog Number
    7005-260
  • Weight
    31.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104398
  • Bore Diameter
    260 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text