Motion
7005-030
Keyless Bushings - 55 mm OD
MI ITEM #03367956
MFR #7005-030
Price$197.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 55 mm OD
MI ITEM #03367956
MFR #7005-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.62/each

Specifications

Dimensions

  • Min Bore Diameter
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    46 mm
  • Weight
    0.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    95 N/mm
  • Manufacturer Catalog Number
    7005-030
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    64 kN/lbs
  • UPC_NO
    842058104091

Overview

Mfr description
RFN7005 30 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text