Motion
7005-050
50 X 80 7005 LOCKING ASSEMBLY
MI ITEM #03367958
MFR #7005-050
Your Price$402.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 X 80 7005 LOCKING ASSEMBLY
MI ITEM #03367958
MFR #7005-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$402.98/each(List $556.11)

Overview

Mfr description
RFN7005 50 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    50 mm
  • Outside Diameter
  • Hub Surface Pressure
    90 N/mm
  • Transmissible Axial Force
    155 kN/lbs
  • Overall Length
    74 mm
  • Manufacturer Catalog Number
    7005-050
  • Weight
    1.4 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104169
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text