Motion
7005-055
Keyless Bushings - 55 mm ID, 85 mm OD
MI ITEM #03367959
MFR #7005-055
Your Price$425.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 55 mm ID, 85 mm OD
MI ITEM #03367959
MFR #7005-055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$425.05/each(List $586.58)

Overview

Mfr description
RFN7005 55 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    55 mm
  • Outside Diameter
  • Hub Surface Pressure
    100 N/mm
  • Transmissible Axial Force
    174 kN/lbs
  • Overall Length
    74 mm
  • Manufacturer Catalog Number
    7005-055
  • Weight
    1.6 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104176
  • Bore Diameter
    55 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text