Motion
7005-060
Keyless Bushings - 2.0000 in ID, 90 mm OD
MI ITEM #03367960
MFR #7005-060
Your Price$422.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.0000 in ID, 90 mm OD
MI ITEM #03367960
MFR #7005-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$422.16/each(List $607.91)

Overview

Mfr description
RFN7005 60 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    60 mm
  • Outside Diameter
  • Hub Surface Pressure
    100 N/mm
  • Transmissible Axial Force
    193 kN/lbs
  • Overall Length
    74 mm
  • Manufacturer Catalog Number
    7005-060
  • Weight
    1.7 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104183
  • Bore Diameter
    2.0000 in
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text