Motion
7005-095
Keyless Bushings - 135 mm OD
Mi Item #03367965
MFR #7005-095
Price$869.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 135 mm OD
Mi Item #03367965
MFR #7005-095

Mfr description
RFN7005 95 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.97/each

Specifications

Dimensions

  • Min Bore Diameter
    95 mm
  • Outside Diameter  
    135 mm
  • Overall Length
    90 mm
  • Weight
    6.1 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    105 N/mm
  • Manufacturer Catalog Number
    7005-095
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    375 kN/lbs
  • UPC_NO
    842058104251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)