Motion
7005-100
Keyless Bushings - 100 mm ID, 145 mm OD
MI ITEM #03367966
MFR #7005-100
Your Price$833.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 100 mm ID, 145 mm OD
MI ITEM #03367966
MFR #7005-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$833.74/each(List $1,200.59)

Overview

Mfr description
RFN7005 100 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    100 mm
  • Outside Diameter
  • Hub Surface Pressure
    105 N/mm
  • Transmissible Axial Force
    514 kN/lbs
  • Overall Length
    114 mm
  • Manufacturer Catalog Number
    7005-100
  • Weight
    6.1 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104268
  • Bore Diameter
    100 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text