1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
3107
ROH'LIX ACTUATOR SIZE 3 FOR 0.750 SHAFT 0.750
Mi Item #
03368007
MFR #
3107
Price
$385.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 3107
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
3107
ROH'LIX ACTUATOR SIZE 3 FOR 0.750 SHAFT 0.750
Mi Item #
03368007
MFR #
3107
Mfr description
3107 LINEAR ACTUATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$385
.90
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.7500 in
Bore Size
0.7500 in, 19.05 mm
Length
3.4200 in, 86.90 mm
Overall Length
3.4200 in, 86.90 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items