Motion
ETP-E25

ZERO MAX
ETP-E25

Keyless Bushing - ETP-EXPRESS Series, 25 mm ID, 30 mm OD
MI ITEM #03368008
MFR #ETP-E25
Price$373.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E25

Keyless Bushing - ETP-EXPRESS Series, 25 mm ID, 30 mm OD
MI ITEM #03368008
MFR #ETP-E25

Mfr description
ETP-E25 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.48/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    25 mm
  • Outside Diameter  
    30 mm
  • Overall Length
    49 mm
  • Screw Size
    M10
  • Weight
    0.60 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.69 ft-lbs
  • Number Of Locking Screws
    1
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    3372 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)