Motion
65160
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
Mi Item #03368092
MFR #65160
Price$76.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
Mi Item #03368092
MFR #65160

Mfr description
65160 7PC METRIC NUT DRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.41/each

Specifications

Dimensions

  • Hex Size
    10 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Overall Length
    6-3/4 in
  • Shank Length
    3 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Tool Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644651601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)