Motion
68245
Reverse Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Plain Handle Style
MI ITEM #03368093
MFR #68245
Price$124.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reverse Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Plain Handle Style
MI ITEM #03368093
MFR #68245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.88/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    4-3/8 in, 5-1/2 in, 6-3/4 in, 8-1/8 in, 9-1/8 in
  • Wrench Size Range
    1/4 x 5/16 to 3/4 x 7/8 in
  • Wrench Sizes
    1/2 x 9/16 in, 1/4 x 5/16 in, 3/4 x 7/8 in, 3/8 x 7/16 in, 5/8 x 11/16 in

Details

  • Handle Style
    Plain
  • Included Accessories
    Vinyl Roll-Up Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • UPC_NO
    092644682452
  • Wrench Set Type
    Ratcheting Box End

Overview

Mfr description
68245 OFFSET RATCH. WRENCH SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought