Motion
7005-110
Keyless Bushings - 155 mm OD
Mi Item #03368119
MFR #7005-110
Price$946.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 155 mm OD
Mi Item #03368119
MFR #7005-110

Mfr description
RFN7005 110 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.95/each

Specifications

Dimensions

  • Min Bore Diameter
    110 mm
  • Outside Diameter  
    155 mm
  • Overall Length
    114 mm
  • Weight
    6.6 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    110 N/mm
  • Manufacturer Catalog Number
    7005-110
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    561 kN/lbs
  • UPC_NO
    842058104275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)