Motion
MAT293
MI ITEM #03368150
MFR #MAT293
Your Price$329.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03368150
MFR #MAT293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$329.60/each(List $461.45)

Overview

Mfr description
MAT293 WALL MOUNT

Specifications

  • Type
    Wall-Mount Mat Roll Dispenser
  • Material
    Steel
  • Dimensions
    13 x 40-1/2 x 6-1/2 in
  • Sorbent Compatibility
    Mat Roll
  • Width
    13 in
  • Depth
    40-1/2 in
  • Height
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text