Motion
13DV1A-TS
13DV1A-TS DC DRIVE L CHASSIS REMOTE POT
Mi Item #03368241
MFR #13DV1A-TS
Price$300.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13DV1A-TS DC DRIVE L CHASSIS REMOTE POT
Mi Item #03368241
MFR #13DV1A-TS

Mfr description
13DV1A-TS DC DRIVE L CHASSIS REMOTE POT
  • Dual Voltage 12/24VAC and 120/240 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Full wave bridge supply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.35/each

Specifications

Dimensions

  • Overall Height
    3.3000 in
  • Overall Length
    1.3000 in
  • Overall Width
    2.8000 in
  • Weight
    0.16 lb

Details

  • Drive Input Voltage
    12/24V
  • Max Horsepower
    1/20 hp
  • Min Horsepower
    1/20 hp
  • Motor Supply Voltage
    12/24V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)