Motion
9124G
Hot Mill Hot Mill Glove - Size Large, Cotton, Gauntlet Cuff Type, Pair, White
Mi Item #03368465
MFR #9124G
Price$4.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Mill Hot Mill Glove - Size Large, Cotton, Gauntlet Cuff Type, Pair, White
Mi Item #03368465
MFR #9124G

Mfr description
9124G HOT MILL GAUNTLET PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.43/pr

Specifications

Dimensions

  • Cuff Length
    4.5000 in, 114.30 mm
  • Glove Size
    Large
  • Length  
    12-1/2 in
  • Size
    Men's L in-oz

Details

  • Application
    Heat Resistant
  • Color
    White
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Maximum Temperature
    300 °F
  • Product Line
    Hot Mill
  • Protection Type
    Heat Protection
  • Thumb Style
    Straight
  • Type
    Hot Mill Work Glove
  • UPC_NO
    30451439124835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)