Motion
20543
Ball Pein Hammer - 12 oz Head Weight, Comfort Grip Handle Style, 11-3/4 in Overall Length
Mi Item #03368486
MFR #20543
Price$29.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 12 oz Head Weight, Comfort Grip Handle Style, 11-3/4 in Overall Length
Mi Item #03368486
MFR #20543

Mfr description
JHW20543 12 OZ BALL PEIN HAMMER
  • Ideal for driving punches, chisels and other metal work
  • Fiberglass handle has a cushion grip for greater comfort and safety
  • Hammer heads are drop-forged from specially selected steel and carefully heat-treated for dependable strength, hardness and uniformity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.31/each

Specifications

Dimensions

  • Face Diameter
    7/8 in
  • Handle Length
    10-1/4 in
  • Head Weight
    12 oz
  • Overall Length
    11-3/4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Comfort Grip
  • Head Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)