Motion
MS-4-23RC
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 15 PC
Mi Item #03368487
MFR #MS-4-23RC
Price$335.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 15 PC
Mi Item #03368487
MFR #MS-4-23RC

Mfr description
MS-4-23RC 1/2" STANDARD IMPACT SKT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.38/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    36 mm
  • Min Size
    10 mm
  • Overall Length
    1-1/2 in, 1-3/4 in, 2 in, 2-1/16 in, 2-1/4 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 34 mm, 36 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number Of Pieces
    23
  • Number of Sockets
    15 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459918611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)