Motion
940WLS/3FTGN
HP™ Shock-Absorbing or Deceleration Lanyard - PTFE-Coated Nylon Webbing, 3 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
MI ITEM #03368595
MFR #940WLS/3FTGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP™ Shock-Absorbing or Deceleration Lanyard - PTFE-Coated Nylon Webbing, 3 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
MI ITEM #03368595
MFR #940WLS/3FTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
940WLS/3FTGN DOUBLE SOFSTOP 3'

Specifications

  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Length
    3 ft
  • Material
    PTFE-Coated Nylon Webbing
  • Number Of Legs
    1
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Lanyard Width Or Diameter
    1 in
  • Gate Opening Size
    3/4 in
  • Color
    Green
  • Standards Met
    ANSI A10.32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text