Motion
TAF152320
TAF152320
MI ITEM #03368881
MFR #TAF152320
List Price$38.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAF152320
MI ITEM #03368881
MFR #TAF152320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.08/each for your price

Overview

Mfr description
TAF-152320 BEARING, NEEDLE,MC0115
  • Machined Type Needle Roller Bearings
  • High Carbon Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    15600 N
  • Static Load Capacity
    20200 N
  • Series
    TAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF152320 Machined Type Needle Roller Bearing features a 15 mm bore diameter, 23 mm outside diameter, 20 mm overall width, and an open closure design, making it suitable for demanding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text