Motion
TA202820Z
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width, Open
MI ITEM #03368882
MFR #TA202820Z
List Price$28.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width, Open
MI ITEM #03368882
MFR #TA202820Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.56/each for your price

Overview

Mfr description
TA202820 Z BEARING, NEEDLE ROLLER
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    16900 N
  • Static Load Capacity
    24300 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA202820Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA202820Z Needle Roller Bearing offers a 20 mm bore diameter, open closure type, 28 mm outside diameter, 20 mm overall width, and 0.07 lb weight, making it ideal for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text