Motion
353250
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 1/2", System of Measurement: Inch
MI ITEM #03369017
MFR #353250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 1/2", System of Measurement: Inch
MI ITEM #03369017
MFR #353250

Mfr description
353250 1/2 FLAT WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1/2 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME B18.21.1-1999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)