Overview
Mfr description
36517 1/2 4FL SL CR ZCARB EMILL
Specifications
- Mill Diameter
- Finish CoatingTX, Ti-NAMITE-X
- Corner Radius
- Corner Radius Tolerance+0.000/-0.127 mm, +0.0000/-0.0050 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingYes
- Helix Angle35°-38 °
- Overall Length2.0000 in, 63.50 mm
- Shank TypeStraight
- SeriesZ16C
- End TypeCorner Radius
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixYes
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data