Specifications
Dimensions
- Mounting Hole Spacing21.25 in
- Overall Length19.50 in
- Port SizeSAE 24 (1-7/8–12 UN)
- Unit Size300
Details
- Body MaterialSteel
- Manufacturer Catalog
- Max Operating Temperature400 °F
- Number Of Passes2
- SeriesLPR
- Tubing MaterialCopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)