Motion
9SC78-11
Sleeve Coupling Flange - Spacer Flange, Size 9, 2.8750 in Bore, Cast Iron Material
MI ITEM #03369367
MFR #9SC78-11
Price$294.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 9, 2.8750 in Bore, Cast Iron Material
MI ITEM #03369367
MFR #9SC78-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.46/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Coupling Overall Length
    13-1/8 in
  • Coupling Size Code
    9
  • Distance Between Shafts
    1-7/16 in
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    6-1/8 in
  • Length Through Bore  
    3.75 in
  • Outside Diameter
    6.3500 in

Details

  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    SC
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950278209
  • Material
    Cast Iron
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950278209

Overview

Mfr description
9SC78-11 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text