Motion
3NC6204ZZ

JTEKT KOYO
3NC6204ZZ

Ceramic Hybrid Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #03369370
MFR #3NC6204ZZ
Price$195.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
3NC6204ZZ

Ceramic Hybrid Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #03369370
MFR #3NC6204ZZ

Mfr description
3NC6204ZZ BRG
  • Koyo ceramic hybrid ball bearings are designed for a wide range of extreme applications where high temperatures, high speeds, or stray electric currents impacting bearing life especially in electric motors
  • Ceramic rolling elements are lighter, harder, and corrosion resistant enhancing performance and reducing maintenance down time
  • Metal seals on both ends retain high performing Exxon Polyrex(r) grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.76/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.24 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Poly
  • Closure Type
    Double Shielded
  • Description
    3NC6204ZZ BRG
  • Features & Benefits
    • Koyo ceramic hybrid ball bearings are designed for a wide range of extreme applications where high temperatures, high speeds, or stray electric currents impacting bearing life especially in electric motors • Ceramic rolling elements are lighter, harder, and corrosion resistant enhancing performance and reducing maintenance down time • Metal seals on both ends retain high performing Exxon Polyrex(r) grease • Common application include electric motors and wind generator turbines
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 3NC6204ZZ is a ceramic hybrid 20 mm bore radial deep groove ball bearing with double shields and 47 mm outer diameter.
  • Manufacturer Catalog Number
    3NC6204ZZ
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16 kN
  • Radial Static Load Capacity
    5.653 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    3NC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790028236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)