Motion
48S17D2057N

LEESON ELECTRIC
48S17D2057N

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03369408
MFR #48S17D2057N
Price$284.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17D2057N

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03369408
MFR #48S17D2057N

Mfr description
1/3HP 1800RPM B305 DP 115V 48YZ 1PH
  • Ball bearings 5/8" thru-bolts, shaft end 1/2" x 1-7/8" shaft with 1-5/8" flat Heavy gauge steel frame and base 48Y and 48YZ frame have 48/56 frame mounting holes Consult factory for accessory kit and/or modification selection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    9.3200 in, 236.69 mm
  • Overall Length C Dimension
    9.32 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    2.0100 in;51.10 mm
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    5.3 A at 115 V
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#48YZ, RPM:1800, 115V, DP
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.5 A
  • Full Load Efficiency
    64 %
  • Full Load Torque
    16.2 ft-lbs;1.35 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp;0.25 kW
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    M
  • kW
    0.25 kW;0.33 hp
  • Manufacturer Catalog Number
    B305
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039866
  • Model
    48S17D2057N
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039866
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)